Jb10-3 3-pole Jumper 10mm Spacing

Item #: 0877893

Cat #: 1SNK910303R0000

UPC: 804325490054

$ 2.95 EA
Company wide:
0 in stock
Documents & Guides
ABB Jb10-3 3-pole Jumper 10mm Spacing

Overview

ABB Jb10-3 3-pole Jumper 10mm Spacing
Also known as: 804325490054, 1SNK910303R0000, ENT1SNK910303R0000

Specifications

Poles: 3
Family / Style: SNK
Amps: 76
Color: Orange
Type: Jumper Bar
Poles: 3
Amps: 76
Type: Jumper Bar
Family / Style: SNK
Color: Orange