Jb10-2 2-pole Jumper 10mm Spacing

Item #: 0877892

Cat #: 1SNK910302R0000

UPC: 804325490047

$ 1.95 EA
Company wide:
0 in stock
Documents & Guides
ABB Orange, 2 Pole Type Jb10-2, 76 Amp Jumper Bar.

Overview

ABB Orange, 2 Pole Type Jb10-2, 76 Amp Jumper Bar.
Also known as: 804325490047, 1SNK910302R0000, ENT1SNK910302R0000

Specifications

Poles: 2
Family / Style: SNK
Amps: 76
Color: Orange
Type: Jumper Bar
Poles: 2
Amps: 76
Type: Jumper Bar
Family / Style: SNK
Color: Orange