Jb8-5 5-pole Jumper 8mm Spacing

Item #: 0877890

Cat #: 1SNK908305R0000

UPC: 804325490023

$ 1.56 EA
Clearance
Price good while supplies last
Company wide:
189 in stock
Documents & Guides
Orange, 5 Pole Type Jb8-5, 57 Amp Jumper Bar

Overview

Orange, 5 Pole Type Jb8-5, 57 Amp Jumper Bar
Also known as: 804325490023, 1SNK908305R0000, ENT1SNK908305R0000

Specifications

Amps: 57
Family / Style: SNK
Color: Orange
Type: Jumper Bar
Poles: 5
Amps: 57
Color: Orange
Poles: 5
Family / Style: SNK
Type: Jumper Bar