Jb8-4 4-pole Jumper 8mm Spacing

Item #: 0877888

Cat #: 1SNK 908 304 R0000

UPC: 804325490016

$ 2.64 EA
Company wide:
0 in stock
Documents & Guides
ABB Orange, 4 Pole Type Jb8-4, 57 Amp Jumper Bar.

Overview

ABB Orange, 4 Pole Type Jb8-4, 57 Amp Jumper Bar.
Also known as: 804325490016, 1SNK 908 304 R0000, ENT1SNK908304R0000

Specifications

Amps: 57
Family / Style: SNK
Color: Orange
Type: Jumper Bar
Poles: 4
Amps: 57
Color: Orange
Poles: 4
Family / Style: SNK
Type: Jumper Bar