Jb8-3 3-pole Jumper 8mm Spacing

Item #: 0877886

Cat #: 1SNK 908 303 R0000

UPC: 804325490009

$ 2.01 EA
Company wide:
0 in stock
Documents & Guides
ABB Jb8-3 3-pole Jumper 8mm Spacing

Overview

ABB Jb8-3 3-pole Jumper 8mm Spacing
Also known as: 804325490009, 1SNK 908 303 R0000, ENT1SNK908303R0000

Specifications

Amps: 57
Poles: 3
Family / Style: SNK
Color: Orange
Type: Jumper Bar
Amps: 57
Family / Style: SNK
Type: Jumper Bar
Poles: 3
Color: Orange