Jb8-2 2-pole Jumper 8mm Spacing

Item #: 0877884

Cat #: 1SNK908302R0000

UPC: 804325489997

$ 1.34 EA
Company wide:
0 in stock
Documents & Guides
ABB Orange, 2 Pole Type Jb8-2, 57 Amp Jumper Bar.

Overview

ABB Orange, 2 Pole Type Jb8-2, 57 Amp Jumper Bar.
Also known as: 804325489997, 1SNK908302R0000, ENT1SNK908302R0000

Specifications

Amps: 57
Poles: 2
Family / Style: SNK
Color: Orange
Type: Jumper Bar
Amps: 57
Family / Style: SNK
Type: Jumper Bar
Poles: 2
Color: Orange