Jumper Bar, Type: JB6-50

Item #: 0877883

Cat #: 1SNK 906 350 R0000

UPC: 804325489980

$ 67.05 EA
Company wide:
0 in stock
Documents & Guides
Assembled Jumper Bar with IP Protection, 50 Pole, 30 Amp, Type: JB6-10, Color: Orange

Overview

Assembled Jumper Bar with IP Protection, 50 Pole, 30 Amp, Type: JB6-10, Color: Orange
Also known as: 804325489980, 1SNK 906 350 R0000, ENT1SNK906350R0000

Specifications

Type: Assembled, Jumper Bar
Family / Style: SNK
Color: Orange
Amps: 30
Type: Assembled, Jumper Bar
Color: Orange
Family / Style: SNK
Amps: 30