Jumper Bar, Type: JB6-5

Item #: 0877882

Cat #: 1SNK 906 305 R0000

UPC: 804325489966

$ 2.67 EA
Company wide:
40 in stock
Documents & Guides
Assembled Jumper Bar with IP Protection, 5 Pole, 30 Amp, Type: JB6-5, Color: Orange

Overview

Assembled Jumper Bar with IP Protection, 5 Pole, 30 Amp, Type: JB6-5, Color: Orange
Also known as: 804325489966, 1SNK 906 305 R0000, ENT1SNK906305R0000

Specifications

Type: Assembled, Jumper Bar
Family / Style: SNK
Color: Orange
Amps: 30
Type: Assembled, Jumper Bar
Color: Orange
Family / Style: SNK
Amps: 30