Jumper Bar, Type: JB6-4

Item #: 0877881

Cat #: 1SNK906304R0000

UPC: 804325489959

$ 1.30 EA
Clearance
Price good while supplies last
Company wide:
95 in stock
Documents & Guides
Assembled Jumper Bar with IP Protection, 4 Pole, 30 Amp, Type: JB6-4, Color: Orange

Overview

Assembled Jumper Bar with IP Protection, 4 Pole, 30 Amp, Type: JB6-4, Color: Orange
Also known as: 804325489959, 1SNK906304R0000, ENT1SNK906304R0000

Specifications

Type: Assembled, Jumper Bar
Family / Style: SNK
Color: Orange
Amps: 30
Type: Assembled, Jumper Bar
Color: Orange
Family / Style: SNK
Amps: 30