Jumper Bar, Type: JB6-3

Item #: 0877880

Cat #: 1SNK 906 303 R0000

UPC: 804325489942

$ 1.56 EA
Company wide:
39 in stock
Documents & Guides
Assembled Jumper Bar with IP Protection, 3 Pole, 30 Amp, Type: JB6-3, Color: Orange

Overview

Assembled Jumper Bar with IP Protection, 3 Pole, 30 Amp, Type: JB6-3, Color: Orange
Also known as: 804325489942, 1SNK 906 303 R0000, ENT1SNK906303R0000

Specifications

Type: Assembled, Jumper Bar
Family / Style: SNK
Color: Orange
Amps: 30
Type: Assembled, Jumper Bar
Color: Orange
Family / Style: SNK
Amps: 30