Assembled Jumper Bar, Type: JB5-4.

Item #: 0877879

Cat #: 1SNK906302R0000

UPC: 804325489935

$ 1.09 EA
Company wide:
0 in stock
Documents & Guides
Assembled Jumper Bar. 2 Pole. 41 Amp. Type: JB6-2. Color: Orange. Used with 6 mm Blocks.

Overview

Assembled Jumper Bar. 2 Pole. 41 Amp. Type: JB6-2. Color: Orange. Used with 6 mm Blocks.
Also known as: 804325489935, 1SNK906302R0000, ENT1SNK906302R0000

Specifications

Type: Assembled, Jumper Bar
Family / Style: SNK
Color: Orange
Amps: 41
Type: Assembled, Jumper Bar
Color: Orange
Family / Style: SNK
Amps: 41