Jumper Bar, Type: JB5-5

Item #: 0877877

Cat #: 1SNK 905 305 R0000

UPC: 804325489904

$ 3.52 EA
Company wide:
36 in stock
Documents & Guides
Assembled Jumper Bar with IP Protection. 5 Pole. 30 Amp. Type: JB5-5. Color: Orange.

Overview

Assembled Jumper Bar with IP Protection. 5 Pole. 30 Amp. Type: JB5-5. Color: Orange.
Also known as: 804325489904, 1SNK 905 305 R0000, ENT1SNK905305R0000

Specifications

Type: Assembled, Jumper Bar
Color: Orange
Amps: 30
Family / Style: Entrelec
Type: Assembled, Jumper Bar
Amps: 30
Color: Orange
Family / Style: Entrelec