Jumper Bar, Type: JB5-4

Item #: 0877875

Cat #: 1SNK 905 304 R0000

UPC: 804325489898

$ 1.92 EA
Company wide:
1 in stock
Documents & Guides
Assembled Jumper Bar with IP Protection. 4 Pole. 30 Amp. Type: JB5-4. Color: Orange.

Overview

Assembled Jumper Bar with IP Protection. 4 Pole. 30 Amp. Type: JB5-4. Color: Orange.
Also known as: 804325489898, 1SNK 905 304 R0000, ENT1SNK905304R0000

Specifications

Type: Assembled, Jumper Bar
Family / Style: SNK
Color: Orange
Amps: 30
Type: Assembled, Jumper Bar
Color: Orange
Family / Style: SNK
Amps: 30