Jumper Bar, Type: JB5-2

Item #: 0877873

Cat #: 1SNK 905 302 R0000

UPC: 804325489874

$ 1.42 EA
Company wide:
126 in stock
Documents & Guides
Assembled Jumper Bar with IP20 Protection. 2 Pole. 30 Amp. Type: JB5-2. Color: Orange.

Overview

Assembled Jumper Bar with IP20 Protection. 2 Pole. 30 Amp. Type: JB5-2. Color: Orange.
Also known as: 804325489874, 1SNK 905 302 R0000, ENT1SNK905302R0000

Specifications

Type: Assembled, Jumper Bar
Color: Orange
Amps: 30
Family / Style: Entrelec
Type: Assembled, Jumper Bar
Amps: 30
Color: Orange
Family / Style: Entrelec