
Component Holder Plug, Type: PG5R-1.
Item #: 0877832
Cat #: 1SNK 900 402 R0000
UPC: 804325489539
$ 4.06 EA
Company wide:
0
in stock
Plug in Component Holder. Type: PG5. 150V/20A. Max Dissipative: 1W. Color: Orange. Spacing: 5.2. Allows Disconnect Function When Used with Terminal Blocks Type: ZS4-SP and ZS4-SP-R1. Plugs into Components 8.8 X 3.2mm.
Overview
Plug in Component Holder. Type: PG5. 150V/20A. Max Dissipative: 1W. Color: Orange. Spacing: 5.2. Allows Disconnect Function When Used with Terminal Blocks Type: ZS4-SP and ZS4-SP-R1. Plugs into Components 8.8 X 3.2mm.
Also known as: 804325489539, 1SNK 900 402 R0000, ENT1SNK900402R0000
Specifications
| Type: | Plug in Conponent Holder |
| Family / Style: | Entrelec |
| Type: | Plug in Conponent Holder |
| Family / Style: | Entrelec |