Component Holder Plug, Type: PG5.

Item #: 0877831

Cat #: 1SNK 900 401 R0000

UPC: 804325489522

$ 3.43 EA
Company wide:
0 in stock
Documents & Guides
Plug in Component Holder. Type: PG5. 150V/20A. Max Dissipative: 1W. Color: Gray. Allows Disconnect Function When Used with Terminal Blocks Type: ZS4-SP and ZS4-SP-R1. Plugs into Components 8.8 X 3.2mm.

Overview

Plug in Component Holder. Type: PG5. 150V/20A. Max Dissipative: 1W. Color: Gray. Allows Disconnect Function When Used with Terminal Blocks Type: ZS4-SP and ZS4-SP-R1. Plugs into Components 8.8 X 3.2mm.
Also known as: 804325489522, 1SNK 900 401 R0000, ENT1SNK900401R0000

Specifications

Type: Plug in Conponent Holder
Color: Dark Gray
Family / Style: Entrelec
Type: Plug in Conponent Holder
Family / Style: Entrelec
Color: Dark Gray