Screw Clamp Terminal Block, ZS4-SF1-T2

Item #: 0877802

Cat #: 1SNK508411R0000

UPC: 804325489201

$ 6.21 EA
Company wide:
19 in stock
Documents & Guides
Fuse Holder Terminal Block. Screw Clamp Terminal. Type: ZS4-SF1-T2. Color: Gray. 300V/6.3A, Wire Size: 24 - 10 AWG.

Overview

Fuse Holder Terminal Block. Screw Clamp Terminal. Type: ZS4-SF1-T2. Color: Gray. 300V/6.3A, Wire Size: 24 - 10 AWG.
Also known as: 804325489201, 1SNK508411R0000, ENT1SNK508411R0000

Specifications

Family / Style: SNK
Type: Fuse Block, Screw Clamp
Mounting: DIN Rail
Color: Gray
Amps: 6.300
Family / Style: SNK
Mounting: DIN Rail
Amps: 6.300
Type: Fuse Block, Screw Clamp
Color: Gray