Feed Through Terminal Block, Type: ZS4-SF1

Item #: 0877801

Cat #: 1SNK 508 410 R0000

UPC: 804325489195

$ 2.41 EA
Company wide:
91 in stock
Documents & Guides
Fuse Holder Terminal Block. Screw Clamp. Type: ZS4-SF1. Color: Gray / Dark Gray. 300V/10A. Size: 4 mm², 8 mm Spacing. DIN 3. Wire Size: 24 - 10 AWG.

Overview

Fuse Holder Terminal Block. Screw Clamp. Type: ZS4-SF1. Color: Gray / Dark Gray. 300V/10A. Size: 4 mm², 8 mm Spacing. DIN 3. Wire Size: 24 - 10 AWG.
Also known as: 804325489195, 1SNK 508 410 R0000, ENT1SNK508410R0000

Specifications

Type: Fuse Holder, Fuse Block, Screw Clamp
Gauge: 10 AWG
Family / Style: SNK
Mounting: DIN Rail
Color: Gray
Amps: 6.300
Type: Fuse Holder, Fuse Block, Screw Clamp
Family / Style: SNK
Color: Gray
Gauge: 10 AWG
Mounting: DIN Rail
Amps: 6.300