
Feed Through Terminal Block, Type: SNK, ZS4-SF-R3
Item #: 0877788
Cat #: 1SNK 506 415 R0000
UPC: 804325489058
$ 14.36 EA
Company wide:
0
in stock
Feed Through and Fused Terminal Block. Screw Clamp. Type: SNK, ZS4-SF-R3. Color: Gray and Dark Gray. 600V/10A. Size: 4mm² Blocks. Spacing: 6mm. Wire Size: 24 - 10 AWG. DIN 1 - 3. Includes Blown Fuse Indicator, Red, LED.
Overview
Feed Through and Fused Terminal Block. Screw Clamp. Type: SNK, ZS4-SF-R3. Color: Gray and Dark Gray. 600V/10A. Size: 4mm² Blocks. Spacing: 6mm. Wire Size: 24 - 10 AWG. DIN 1 - 3. Includes Blown Fuse Indicator, Red, LED.
Also known as: 804325489058, 1SNK 506 415 R0000, ENT1SNK506415R0000
Specifications
| Type: | Fuse Holder, Terminal Block, Feed Through, Screw Clamp |
| Family / Style: | SNK |
| Amps: | 10 |
| Mounting: | DIN Rail |
| Color: | Gray |
| Type: | Fuse Holder, Terminal Block, Feed Through, Screw Clamp |
| Amps: | 10 |
| Color: | Gray |
| Family / Style: | SNK |
| Mounting: | DIN Rail |