Feed Through Terminal Block

Item #: 0877783

Cat #: 1SNK 506 412 R0000

UPC: 804325489027

$ 18.74 EA
Company wide:
28 in stock
ABB Gray And Dark Gray Feed Through Terminal Block For 5mm X 20mm Fuses With Blown Fuse Indicator By Red 24-60 V Red Led, With 6 Mm Spacing, 6.3 Amp Ul Current With Screw Clamp Connection

Overview

ABB Gray And Dark Gray Feed Through Terminal Block For 5mm X 20mm Fuses With Blown Fuse Indicator By Red 24-60 V Red Led, With 6 Mm Spacing, 6.3 Amp Ul Current With Screw Clamp Connection
Also known as: 804325489027, 1SNK 506 412 R0000, ENT1SNK506412R0000

Specifications

Type: Fuse Holder, Terminal Block, Feed Through, Screw Clamp
Family / Style: SNK
Mounting: DIN Rail
Color: Gray
Amps: 6.300
Type: Fuse Holder, Terminal Block, Feed Through, Screw Clamp
Mounting: DIN Rail
Amps: 6.300
Family / Style: SNK
Color: Gray