Feed Through Terminal Block, Type: SNK, ZS4-SF

Item #: 0877781

Cat #: 1SNK506410R0000

UPC: 804325489003

$ 5.71 EA
Company wide:
0 in stock
Documents & Guides
Feed Through and Fused Terminal Block. Type: SNK, ZS4-SF. Color: Gray and Dark Gray. 600V/10A. Size: 4mm² Blocks. Spacing: 6mm. Wire Size: 24 - 10 AWG. Din 1 - 3.

Overview

Feed Through and Fused Terminal Block. Type: SNK, ZS4-SF. Color: Gray and Dark Gray. 600V/10A. Size: 4mm² Blocks. Spacing: 6mm. Wire Size: 24 - 10 AWG. Din 1 - 3.
Also known as: 804325489003, 1SNK506410R0000, ENT1SNK506410R0000

Specifications

Type: Fuse Holder, Terminal Block, Feed Through, Screw Clamp
Family / Style: SNK
Amps: 10
Mounting: DIN Rail
Color: Gray
Type: Fuse Holder, Terminal Block, Feed Through, Screw Clamp
Amps: 10
Color: Gray
Family / Style: SNK
Mounting: DIN Rail