Disconnect Terminal Block, Type: SNK, ZS4-SP-T2-R1

Item #: 0877770

Cat #: 1SNK506314R0000

UPC: 804325488952

$ 7.85 EA
Company wide:
0 in stock
Documents & Guides
Screw Clamp Terminal Block. Disconnect with Plug with 2 Test Socket Screws. Series: SNK. Type: ZS4-SP-T2-R1. Color: Gray. Size: 4mm² Blocks. Spacing: 6mm. DIN 1 - DIN 3.

Overview

Screw Clamp Terminal Block. Disconnect with Plug with 2 Test Socket Screws. Series: SNK. Type: ZS4-SP-T2-R1. Color: Gray. Size: 4mm² Blocks. Spacing: 6mm. DIN 1 - DIN 3.
Also known as: 804325488952, 1SNK506314R0000, ENT1SNK506314R0000

Specifications

Type: Terminal Block
Family / Style: Entrelec
Type: Terminal Block
Family / Style: Entrelec