Disconnect Terminal Block, Type: SNK ZS4-SP-R1

Item #: 0877769

Cat #: 1SNK506313R0000

UPC: 804325488945

$ 6.68 EA
Company wide:
0 in stock
Documents & Guides
Screw Clamp Terminal Block. Disconnect (ZS4-SF Plug Delivered Separately). Series: SNK. Type: ZS4-SP-R1. Color: Gray. Size: 4mm² Blocks. Spacing: 6mm. DIN 3.

Overview

Screw Clamp Terminal Block. Disconnect (ZS4-SF Plug Delivered Separately). Series: SNK. Type: ZS4-SP-R1. Color: Gray. Size: 4mm² Blocks. Spacing: 6mm. DIN 3.
Also known as: 804325488945, 1SNK506313R0000, ENT1SNK506313R0000

Specifications

Type: Terminal Block
Color: Gray
Family / Style: Entrelec
Type: Terminal Block
Family / Style: Entrelec
Color: Gray