Feed Through Terminal Block, Type: ZS6-D1

Item #: 0877761

Cat #: 1SNK 506 211 R0000

UPC: 804325488884

$ 7.72 EA
Company wide:
0 in stock
Feed Through Terminal Block. Double - Deck with 1 Feed -Through Circuit. Screw Clamp. Type: ZS6-D1. Color: Gray. 8000V/720A. Size:6 mm². 6 mm Spacing. DIN 1 - DIN 3. Wire Size: 24-10 AWG. Snap On Rail Connection

Overview

Feed Through Terminal Block. Double - Deck with 1 Feed -Through Circuit. Screw Clamp. Type: ZS6-D1. Color: Gray. 8000V/720A. Size:6 mm². 6 mm Spacing. DIN 1 - DIN 3. Wire Size: 24-10 AWG. Snap On Rail Connection

Easy and ergonomic mounting thanks to the unique profile. Marking surfaces can be read clearly from any angle in an enclosure and are larger than standard markers. One unique end section and circuit separator fits all feed-through terminal blocks, reducing the use of accessories.

Also known as: 804325488884, 1SNK 506 211 R0000, ENT1SNK506211R0000

Specifications

Poles: 2
Size: 6 mm
Family / Style: SNK
Volts AC: 300
Mounting: DIN Rail
Color: Gray
Amps: 40
Volts DC: 300
Allowable Gauge Range: 24 - 10
Poles: 2
Family / Style: SNK
Mounting: DIN Rail
Amps: 40
Allowable Gauge Range: 24 - 10
Size: 6 mm
Volts AC: 300
Color: Gray
Volts DC: 300