Terminal Block, Feed Through, 4mm, Black

Item #: 0877758

Cat #: 1SNK506066R0000

UPC: 804325488853

$ 1.47 EA
Company wide:
3 in stock
Documents & Guides
Feed Through Terminal Block. Screw Clamp. Type: ZS6. Color: Black. 600V/30A. Size: 4 mm Block, 6 mm Spacing. DIN 1 - DIN 3. Wire Size: 24 - 10 AWG.

Overview

Feed Through Terminal Block. Screw Clamp. Type: ZS6. Color: Black. 600V/30A. Size: 4 mm Block, 6 mm Spacing. DIN 1 - DIN 3. Wire Size: 24 - 10 AWG.
Also known as: 804325488853, 1SNK506066R0000, ENT1SNK506066R0000

Specifications

Type: Terminal Block, Feed Through, Screw Clamp
Family / Style: SNK
Mounting: DIN Rail
Color: Black
Amps: 30
Type: Terminal Block, Feed Through, Screw Clamp
Mounting: DIN Rail
Amps: 30
Family / Style: SNK
Color: Black