
Disconnect Terminal Block, Type: SNK, ZS4-SP-T2.
Item #: 0877742
Cat #: 1SNK 505 314 R0000
UPC: 804325488211
$ 6.09 EA
Company wide:
0
in stock
Documents & Guides
Screw Clamp Terminal Block. Disconnect with Plug with 2 Test Socket Screws. Series: SNK. Type: ZS4-SP-T2. Color: Gray. Size: 4mm² Blocks. Spacing: 5.2mm. DIN 1 - DIN 3.
Overview
Screw Clamp Terminal Block. Disconnect with Plug with 2 Test Socket Screws. Series: SNK. Type: ZS4-SP-T2. Color: Gray. Size: 4mm² Blocks. Spacing: 5.2mm. DIN 1 - DIN 3.
Also known as: 804325488211, 1SNK 505 314 R0000, ENT1SNK505314R0000
Specifications
| Type: | Terminal Block |
| Family / Style: | Entrelec |
| Type: | Terminal Block |
| Family / Style: | Entrelec |