
Feed Through Terminal Block, Type: ZS4-D2
Item #: 0877736
Cat #: 1SNK 505 230 R0000
UPC: 804325488167
$ 3.96 EA
Company wide:
0
in stock
Documents & Guides
Feed Through Terminal Block. Double - Deck with 2 Feed - Through Circuits. Screw Clamp. Type: ZS4-D2. Color: Orange. 300V/20A. 5.2 mm Spacing. DIN 1 - DIN 3. Wire Size: 24-12 AWG.
Overview
Feed Through Terminal Block. Double - Deck with 2 Feed - Through Circuits. Screw Clamp. Type: ZS4-D2. Color: Orange. 300V/20A. 5.2 mm Spacing. DIN 1 - DIN 3. Wire Size: 24-12 AWG.
Also known as: 804325488167, 1SNK 505 230 R0000, ENT1SNK505230R0000
Specifications
| Type: | Terminal Block, Double Deck, Feed Through, Screw Clamp |
| Mounting: | DIN Rail |
| Color: | Orange |
| Amps: | 20 |
| Family / Style: | Entrelec |
| Type: | Terminal Block, Double Deck, Feed Through, Screw Clamp |
| Color: | Orange |
| Family / Style: | Entrelec |
| Mounting: | DIN Rail |
| Amps: | 20 |