Ground Terminal Block, Type: SNK, ZS4-D2-BL

Item #: 0877735

Cat #: 1SNK 505 220 R0000

UPC: 804325488150

$ 3.30 EA
Company wide:
0 in stock
Documents & Guides
Ground Terminal Block with 2 Feed Through Circuits. Screw Clamp. Type: SNK, ZS4-D2-BL. 300V/20A. Color: Blue. 5.2 mm Spacing. DIN 1 - DIN 3. Snap-in rail connection. 12 AWG

Overview

Ground Terminal Block with 2 Feed Through Circuits. Screw Clamp. Type: SNK, ZS4-D2-BL. 300V/20A. Color: Blue. 5.2 mm Spacing. DIN 1 - DIN 3. Snap-in rail connection. 12 AWG
Also known as: 804325488150, 1SNK 505 220 R0000, ENT1SNK505220R0000

Specifications

Type: Terminal Block, Double Deck, Feed Through, Screw Clamp
Color: Blue
Mounting: DIN Rail
Amps: 20
Family / Style: Entrelec
Type: Terminal Block, Double Deck, Feed Through, Screw Clamp
Mounting: DIN Rail
Family / Style: Entrelec
Color: Blue
Amps: 20