Screw Clamp Terminal Block, ZS4

Item #: 0877734

Cat #: 1SNK 505 066 R0000

UPC: 804325488129

$ 1.40 EA
Company wide:
100 in stock
Documents & Guides
Feed Through Terminal Block. Screw Clamp. Type: ZS4. Color: Black. 1000V/32A, Spacing: 5.2 mm. Wire 24 - 14 AWG.

Overview

Feed Through Terminal Block. Screw Clamp. Type: ZS4. Color: Black. 1000V/32A, Spacing: 5.2 mm. Wire 24 - 14 AWG.
Also known as: 804325488129, 1SNK 505 066 R0000, ENT1SNK505066R0000

Specifications

Type: Terminal Block, Feed Through, Screw Clamp
Amps: 32
Family / Style: SNK
Mounting: DIN Rail
Color: Black
Type: Terminal Block, Feed Through, Screw Clamp
Family / Style: SNK
Color: Black
Amps: 32
Mounting: DIN Rail