Screw Clamp Terminal Block, ZS4

Item #: 0877730

Cat #: 1SNK505064R0000

UPC: 804325488105

$ 1.35 EA
Company wide:
57 in stock
Documents & Guides
Feed Through Terminal Block. Screw Clamp. Type: ZS4. Color: Brown. 1000V/32A, Spacing: 5.2 mm. Wire 24 - 14 AWG.

Overview

Feed Through Terminal Block. Screw Clamp. Type: ZS4. Color: Brown. 1000V/32A, Spacing: 5.2 mm. Wire 24 - 14 AWG.
Also known as: 804325488105, 1SNK505064R0000, ENT1SNK505064R0000

Specifications

Color: Brown
Family / Style: Entrelec
Type: Feed Through
Color: Brown
Type: Feed Through
Family / Style: Entrelec