Screw Clamp Terminal Block, ZS4

Item #: 0877727

Cat #: 1SNK505062R0000

UPC: 804325488082

$ 1.40 EA
Company wide:
35 in stock
Documents & Guides
Feed Through Terminal Block. Screw Clamp. Type: ZS4. Color: Red. 600V/20A, Spacing: 5.2 mm. Wire 24 - 12 AWG.

Overview

Feed Through Terminal Block. Screw Clamp. Type: ZS4. Color: Red. 600V/20A, Spacing: 5.2 mm. Wire 24 - 12 AWG.
Also known as: 804325488082, 1SNK505062R0000, ENT1SNK505062R0000

Specifications

Type: Terminal Block, Feed Through, Screw Clamp
Color: Red
Family / Style: SNK
Mounting: DIN Rail
Amps: 20
Type: Terminal Block, Feed Through, Screw Clamp
Family / Style: SNK
Amps: 20
Color: Red
Mounting: DIN Rail