Adjustable Trim, Gimbal, 4", Black

Item #: 0877643

Cat #: B461BK

UPC: 847801020390

Company wide:
0 in stock
Documents & Guides
Adjustable Trim, Gimbal Ring, 4 Inch, Color: Black

Overview

Adjustable Trim, Gimbal Ring, 4 Inch, Color: Black
Also known as: 847801020390, B461BK, ETEB461BK

Specifications

Color: Black
Diameter: 4 in
Color: Black
Diameter: 4 in