Marking Table, Horizontal, White, Pre-Printed Card (1-100)

Item #: 0877522

Cat #: 1SNK 165 011 R0000

UPC: 804325486576

$ 19.02 EA
Company wide:
0 in stock
Documents & Guides
Marking Table, Horizontal, White, Pre-Printed Card (1-100)

Overview

Marking Table, Horizontal, White, Pre-Printed Card (1-100)
Also known as: 804325486576, 1SNK 165 011 R0000, ENT1SNK165011R0000

Specifications

Family / Style: Entrelec
Material: Polyamide
Color: White
Mounting: Horizontal
Type: Marking Card
Family / Style: Entrelec
Color: White
Type: Marking Card
Material: Polyamide
Mounting: Horizontal