M12 Camouflage Heated Jacket XXL

Item #: 0877414

Cat #: 2333-2X

UPC: 045242264445

Company wide:
0 in stock
Documents & Guides
Heated Jacket, Camouflage, Battery: M12 Lithium, Size: XXL. Includes: (1) Battery & Charger.

Overview

Heated Jacket, Camouflage, Battery: M12 Lithium, Size: XXL. Includes: (1) Battery & Charger.
Also known as: 045242264445, 2333-2X, MIL23332X

Specifications

Color: Camouflage
Type: Lithium Battery
Volts DC: 12
Size: 2XL
Color: Camouflage
Volts DC: 12
Type: Lithium Battery
Size: 2XL