M12 Camouflage Heated Jacket L

Item #: 0877412

Cat #: 2333-L

UPC: 045242264421

Company wide:
0 in stock
Documents & Guides
Heated Jacket, Camouflage, Battery: M12 Lithium, Size: L. Includes: (1) Battery & Charger.

Overview

Heated Jacket, Camouflage, Battery: M12 Lithium, Size: L. Includes: (1) Battery & Charger.
Also known as: 045242264421, 2333-L, MIL2333L

Specifications

Color: Camouflage
Type: Lithium Battery
Volts DC: 12
Size: Large
Color: Camouflage
Volts DC: 12
Type: Lithium Battery
Size: Large