Flush Mounted Wall Bracket, For 19 Inch Rack, Aluminum

Item #: 0877222

Cat #: 11583719

UPC: 703957178968

$ 172.84 EA
Company wide:
0 in stock
Documents & Guides
Flush Mounted Wall Bracket, For 19 Inch Rack, Aluminum

Overview

Flush Mounted Wall Bracket, For 19 Inch Rack, Aluminum

This bracket makes it easy to mount up to three (3 RMU) piece of rack-mount equipment (1U=1.75”, 44.45 mm) flush to a wall. Ideal for small or tight spaced installations. Mounting hardware not included. Made of strong, lightweight aluminum.

Also known as: 703957178968, 11583719, CPI11583719

Specifications

Type: Flush Wall Bracket
Color: Black
Material: Aluminum
Type: Flush Wall Bracket
Material: Aluminum
Color: Black