This product has been discontinued.

Dimming Ballast, Compact Fluorescent, 1-Lamp, 26W or 32W, 120-277V
Item #: 0877175
Cat #: EC3DT4MWKU1S
UPC: 027557636759
Company wide:
0
in stock
Discontinued
Documents & Guides
Dimming Ballast, Compact Fluorescent, Rapid Start, 1-Lamp, Lamp Wattage: 26 or 32, 120-277 Volt, Lamp Type: Triple/Quad Tube, EcoSystem, Studded
Overview
Dimming Ballast, Compact Fluorescent, Rapid Start, 1-Lamp, Lamp Wattage: 26 or 32, 120-277 Volt, Lamp Type: Triple/Quad Tube, EcoSystem, Studded
Also known as: 027557636759, EC3DT4MWKU1S, LUTEC3DT4MWKU1S
Specifications
| Wattage: | 32, 26 |
| Shape: | PL-T (Triple Tube), CFQ (Quad Tube), CFTR (Triple Tube) |
| Color: | White |
| Dimmable: | Yes |
| Light Technology: | Fluorescent |
| Volts AC Range: | 120 - 277 |
| Wattage: | 32, 26 |
| Color: | White |
| Light Technology: | Fluorescent |
| Shape: | PL-T (Triple Tube), CFQ (Quad Tube), CFTR (Triple Tube) |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |