3' Patch Cord, 4 Pair/24 AWG, CMR, Green/White

Item #: 0877143

Cat #: LMRJ-03

UPC: 754182925087

$ 5.64 EA
Company wide:
0 in stock
Documents & Guides
Patch Cord, 4 Pair / 24 AWG, CMR, CAT 5e, RJ45, Riser, Unshielded, Twisted-Pair, Indoor, Green with White Stripe, Length: 3 ft.

Overview

Patch Cord, 4 Pair / 24 AWG, CMR, CAT 5e, RJ45, Riser, Unshielded, Twisted-Pair, Indoor, Green with White Stripe, Length: 3 ft.

LMRJ Series cables, couplers and splitters connect Digital Lighting Management (DLM) components without the need for tools or point-to-point discrete wiring. Cables are pre-terminated with industry standard RJ45 connectors compatible with any RJ45 port on DLM components. LM-MSTP Segment Network wire is MS/TP (RS485) and plenum rated and is available by the foot.

Also known as: 754182925087, LMRJ-03, WATLMRJ03

Specifications

Gauge: 24 AWG
Color: Green/White
Length: 3 ft
Material: Copper
Conductors: 4 Pair
Jacket: Riser
Shielding: Unshielded
Gauge: 24 AWG
Length: 3 ft
Conductors: 4 Pair
Shielding: Unshielded
Color: Green/White
Material: Copper
Jacket: Riser