LED Exit Sign, Polycarbonate, White/Red/Green

Item #: 0877050

Cat #: LPX7SD

UPC: 080083532797

Call for price
Company wide:
0 in stock
Documents & Guides
LED Exit Sign, White Housing, Universal Face, Red and Green Letters, Self-Powered, Self-Diagnostics

Overview

LED Exit Sign, White Housing, Universal Face, Red and Green Letters, Self-Powered, Self-Diagnostics

LPX Series LED Exit is a polycarbonate unit suitable for general purpose applications. With advanced standard features and industry-leading innovations, they are now the most universal, energy-friendly, and safest exits in their class. This series is also easy to stock and install and is a replacement for the CCX Series.

Also known as: 080083532797, LPX7SD, SURLPX7SD

Specifications

Wattage: 1
Material: Polycarbonate
Color: Red, Green, White
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 1
Color: Red, Green, White
Volts AC Range: 120 - 277
Material: Polycarbonate
Light Technology: LED