Terminal Block Markers, Horizontal

Item #: 0876951

Cat #: 1SNK 148 041 R0000

UPC: 804325483285

$ 14.45 EA
Company wide:
0 in stock
Documents & Guides
Terminal Block Markers, Pre-Printed: "Ground Symbol" (x100) Horizontal, White

Overview

Terminal Block Markers, Pre-Printed: "Ground Symbol" (x100) Horizontal, White
Also known as: 804325483285, 1SNK 148 041 R0000, ENT1SNK148041R0000

Specifications

Family / Style: Entrelec
Color: White
Mounting: Horizontal
Type: Marking Card
Family / Style: Entrelec
Mounting: Horizontal
Color: White
Type: Marking Card