MC512PA. Horizontal Marking Cards.

Item #: 0876761

Cat #: 1SNK 140 011 R0000

UPC: 804325482042

$ 14.45 EA
Company wide:
0 in stock
Documents & Guides
MC512PA. Horizontal Mount. (10)1 through 10 Marking Cards. White. For use SNK Terminal Blocks.

Overview

MC512PA. Horizontal Mount. (10)1 through 10 Marking Cards. White. For use SNK Terminal Blocks.
Also known as: 804325482042, 1SNK 140 011 R0000, ENT1SNK140011R0000

Specifications

Family / Style: Entrelec
Material: Polyamide
Color: White
Mounting: Horizontal
Type: Marking Card
Family / Style: Entrelec
Color: White
Type: Marking Card
Material: Polyamide
Mounting: Horizontal