This product has been discontinued.

Panel Board, PRL2A Interior, 100A, 480Y/277VAC, 30 Circuits
Item #: 0876737
Cat #: PRL2A3100X30A
UPC: 786687009450
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Panelboard Interior, 100 Amp, 480Y/277V AC, 4-Wire, 3-Phase, 14 kAIC, 30-Space, 30-Circuits, Aluminum Bus, Breaker Type: GHB. Main Breaker/Lug Provision on the Top of the Interior, Feed-Through Provision on Bottom of Interior. ***For use with 48" Can & Trim***
Overview
Panelboard Interior, 100 Amp, 480Y/277V AC, 4-Wire, 3-Phase, 14 kAIC, 30-Space, 30-Circuits, Aluminum Bus, Breaker Type: GHB. Main Breaker/Lug Provision on the Top of the Interior, Feed-Through Provision on Bottom of Interior. ***For use with 48" Can & Trim***
Eaton is the industry leader in new panelboard products, providing features, ratings, performance and safety that consistently meet the needs of specifiers, consultants and contractors. Products are ideal for new construction and systems upgrades in commercial, industrial, and hazardous area applications.
Also known as: 786687009450, PRL2A3100X30A, CUTPRL2A3100X30A
Specifications
| Type: | Main Breaker |
| Phase: | 3 |
| Volts AC: | 480, 277 |
| Amps: | 100 |
| Spaces: | 30 |
| Circuits: | 30 |
| Type: | Main Breaker |
| Volts AC: | 480, 277 |
| Spaces: | 30 |
| Phase: | 3 |
| Amps: | 100 |
| Circuits: | 30 |