Safety Vest, Viz-Pro 2 - Size: Medium, Yellow

Item #: 0876720

Cat #: AV2-10LM

UPC: 879501003113

Company wide:
0 in stock
Documents & Guides
Safety Vest, Viz-Pro 2, Class 2, Color: Yellow, Material: Polyester Mesh, Closure: Zipper Size: Medium.

Overview

Safety Vest, Viz-Pro 2, Class 2, Color: Yellow, Material: Polyester Mesh, Closure: Zipper Size: Medium.
Also known as: 879501003113, AV2-10LM, LFTAV210LM

Features & Benefits

  • Each kit includes two stands
  • Two sets of floor stands are recommended for enclosures larger than double door Free-Stand enclosures
  • Use Floor stand kit to mount Wall-Mount or Free-Stand Enclosures to the floor or elevate the enclosures. This Floor Stand Kit, AFK0624SS item measures 6.00x24.06 inch with a material of Stainless Steel 304 finish Brushed.

Specifications

Material: Polyester
Size: Medium
Color: Yellow
Material: Polyester
Color: Yellow
Size: Medium