5/8" SDS Plus Rotary Hammer Kit, Limited Quantities Available

Item #: 0876558

Cat #: 5263-21

UPC: 045242192328

Company wide:
0 in stock
Documents & Guides
SDS Plus Rotary Hammer Kit, Solid Bit Capacity: 5/8", Length: 10-9/10", Amps: 5.5, Vaoltage: 120, Cord Length: 10', Weight: 4.6lbs.

Overview

SDS Plus Rotary Hammer Kit, Solid Bit Capacity: 5/8", Length: 10-9/10", Amps: 5.5, Vaoltage: 120, Cord Length: 10', Weight: 4.6lbs.

The most compact 5/8 in. hammer drill on the market is 30% lighter and 65% faster – with plenty of drilling power. At just 10.9 in. long and 4.6 Lbs., Milwaukee Tool 5/8 in. SDS-Plus rotary hammer makes drilling overhead and in tight spaces easier, yet it’s powerful enough for most professional applications. With a 5.5 amp motor, it delivers 0-3, 700 RPM, 0-4,400 bpm and 1.5 ft-lbs of torque. The innovative gear design and a drop motor provide unmatched balance, while Milwaukee's unique anti-vibration system provides added comfort by minimizing vibration. A mechanical clutch protects the motor when the bit binds, and two-mode operation offers maximum versatility regardless of the application. The kit includes a side handle, depth rod and carrying case.

Also known as: 045242192328, 5263-21, MIL526321

Features & Benefits

  • Powerful 5.5 amp Motor: Delivers 0-3, 700 RPM, 0-4,400 BPM and 1.5 ft-lbs of torque, providing up to 65% faster drilling speeds
  • Lightweight 4.6 lb design: reduces fatigue when you drill overhead and in horizontal applications
  • Compact 10.9 in. profile: lets you work more efficiently in tights spaces
  • 2-Mode operation: choose rotary hammer or rotation only for added versatility
  • AVS - anti vibration system: delivers maximum comfort by minimizing vibration
  • Mechanical clutch: protects the motor when the bit binds

Specifications

Volts AC: 120
Diameter: 5/8 in
Amps: 5.500
Volts AC: 120
Amps: 5.500
Diameter: 5/8 in