Medium Base Porcelain Pony Cleat Socket

Item #: 0876366

Cat #: 80-1748

UPC: 045923817489

Company wide:
0 in stock
Documents & Guides
Medium Base Porcelain Pony Cleat; Screw Terminals; CSSNP Screw Shell; 1-11/16" Height; 2" Diameter; 660W; 250V

Overview

Medium Base Porcelain Pony Cleat; Screw Terminals; CSSNP Screw Shell; 1-11/16" Height; 2" Diameter; 660W; 250V
Also known as: 045923817489, 80-1748, SAT801748

Specifications

Wattage: 660
Volts AC: 250
Material: Porcelain
Wattage: 660
Material: Porcelain
Volts AC: 250