Relay, Basic, Machine Tool, 3P, 2NO, 1NC, 120VAC Coil

Item #: 0876352

Cat #: BF21F

UPC: 786678270586

$ 598.58 EA
Company wide:
0 in stock
Relay, Basic, BF Series, Machine Tool, 3-Pole, 2 Normally Open, 1 Normally Closed, 120 Volt AC Coil

Overview

Relay, Basic, BF Series, Machine Tool, 3-Pole, 2 Normally Open, 1 Normally Closed, 120 Volt AC Coil
Also known as: 786678270586, BF21F, CUTBF21F

Specifications

Volts AC Control: 120
Poles: 3
Amps: 10
Mounting: Surface
Type: Power Relay
Volts AC Control: 120
Amps: 10
Type: Power Relay
Poles: 3
Mounting: Surface