Rectangular Floor Box Assembly, Duplex Cover, Brass

Item #: 0876324

Cat #: FB-2

UPC: 085339941248

$ 70.89 EA
Company wide:
193 in stock
Rectangular Floor Box Assembly, Duplex Cover, 4.310 x 2.500 x 3.500, 24.500 Cubic Inches, Polycarbonate Box, Brass Cover

Overview

Rectangular Floor Box Assembly, Duplex Cover, 4.310 x 2.500 x 3.500, 24.500 Cubic Inches, Polycarbonate Box, Brass Cover

Designed for use in wood floor construction and can be installed with multiple floor substrate materials, meets scrub-water exclusion test, tamper resistant receptacle, simple exterior shape for easy cut-in application

Also known as: 085339941248, FB-2, ALLFB2, floor outlet box

Specifications

Material: Polycarbonate, Brass
Gangs: 1
Width: 2.500 in
Depth: 3.500 in
Standards: California Proposition 65
Height: 4.310 in
Cubic Inches: 24.500 in³
Material: Polycarbonate, Brass
Width: 2.500 in
Standards: California Proposition 65
Cubic Inches: 24.500 in³
Gangs: 1
Depth: 3.500 in
Height: 4.310 in