Compression Lug, 1-Hole, Long Barrel, Aluminum, 4/0 AWG, 3/8" Stud Size

Item #: 0876241

Cat #: 60148

UPC: 786210601489

$ 76.22 EA
Company wide:
0 in stock
Compression Lug, Straight, 1-Hole Mount, Long Barrel, Aluminum, Tin Plated, For Copper or Aluminum Conductors, 4/0 AWG, 3/8 In Bolt Hole, Coded White, No Peep Hole

Overview

Compression Lug, Straight, 1-Hole Mount, Long Barrel, Aluminum, Tin Plated, For Copper or Aluminum Conductors, 4/0 AWG, 3/8 In Bolt Hole, Coded White, No Peep Hole

The Color-Keyed compression system ensures a proper crimp onto the conductor by matching the right connector to the right tool and die, using a color coding system that was developed and introduced to the industry by Thomas & Betts. When using the Color-Keyed compression system with our Blackburn line of compression connectors, the installer can count on a reliable, high quality connection

Also known as: 786210601489, 60148, THB60148

Specifications

Color: White
Material: Aluminum
Stud Size: 3/8 in
Color: White
Stud Size: 3/8 in
Material: Aluminum