4" Recessed Can Light Converter Kit

Item #: 0876186

Cat #: R4-WHT

UPC:

$ 36.60 EA
Company wide:
56 in stock
4" Recessed Can Light Conversion Kit. 50 lb. Weight Limit.

Overview

4" Recessed Can Light Conversion Kit. 50 lb. Weight Limit.

The R4 Can Converter converts 4 inch recessed can lights in minutes. Perfect for large lighting fixtures. Holds up to 50 lbs.

Also known as: R4-WHT, TCCR4WHT

Specifications

Type: Housing
Diameter: 4 in
Type: Housing
Diameter: 4 in