SS Free-Stand, Type 4X, 72x37x24

Item #: 0876041

Cat #: A72H3724SS6FS

UPC: 783510798109

$ 28202.37 EA
Company wide:
0 in stock

Overview

Stainless Steel Free-Stand, Type 4X, Dimensions: 72.06" x 37.06" x 24.06"

This single-door enclosure provides industry-leading protection for systems incorporating large components or complex mounting configurations in highly corrosive environments. The addition of 19-in. rack-mounting accessories makes these enclosures ideal for providing rugged protection for sensitive rack-mounted components in harsh industrial environments. The enclosure is typically used in food-processing plants, pharmaceutical manufacturing facilities, petrochemical plants and waste-water treatment facilities.

Also known as: 783510798109, A72H3724SS6FS, HOFA72H3724SS6FS

Features & Benefits

  • Capable of complex mounting configurations by addition of 19 inch rack-mounting accessory in Type 4x environments
  • Seams continuously welded and ground smooth; no holes or knockouts
  • Mounting channels welded horizontally to interior body sides at top, bottom and center
  • Panels and rack mounting angles can be mounted anywhere along channels
  • Rolled lip around three sides of door and along top of enclosure opening excludes liquids and contaminants
  • Stainless steel door clamps on three sides of door assure water-tight seal
  • Heavy-gauge stainless steel continuous hinge
  • Stainless steel hinge pin
  • Stainless steel hasp and staple provided for padlocking
  • Data pocket is high-impact thermoplastic

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Depth: 24.060 in
Material: Stainless Steel 316L
Finish: Brushed #4
Height: 72.060 in
Width: 37.060 in
Standards: Build America Buy America Compliant
IP/NEMA Rating: IP66, NEMA 4X
Material: Stainless Steel 316L
Height: 72.060 in
Standards: Build America Buy America Compliant
Depth: 24.060 in
Finish: Brushed #4
Width: 37.060 in